FAG NU2318-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192449080000
Cylindrical roller bearing
See technical informationReferences
FAG:NU2318-E-XL-TVP2
Rubix:229A1683
Manufacturer :0192449080000
EAN:4012801234573

Product details : FAG NU2318-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192449080000
Cylindrical roller bearing NU..-E-XL-TVP2, with cage, single row, non-locating bearing, 2 ribs on outer ring, 0 ribs on inner ring (smooth), type NU, Running accuracy in P6
Technical specifications
Attributes
| Logistic Weight | 8040 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 190 mm |
| Width | 64 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3000 rpm |
| Basic static load, radial - C0r | 530000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 328.23 excl. VAT
/ Each
£ 393.88 incl. VAT
- Usually arrives within 14 working days
