NTN - Cylindrical Roller Bearing - NUP204ET2XC3U
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 47x47x14 mm |
---|---|
Logistic Weight | 112 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NUP200 |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 22600 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days