FAG NUP311-E-XL-M1 CYLINDRICAL ROLLER BEARING 192549460000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP311-E-XL-M1
Rubix:229A1816
Manufacturer :0192549460000
EAN:4012801180375

Product details : FAG NUP311-E-XL-M1 CYLINDRICAL ROLLER BEARING 192549460000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Strengths
Supports high radial loads.
Applications
Movable bearing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x120x120 mm |
|---|---|
| Logistic Weight | 1700 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 5500 rpm |
| Basic static load, radial - C0r | 139000 N |
| Basic dynamic load, radial - Cr | 159000 N |
Show UNSPSC/ECL@SS
£ 151.05 excl. VAT
/ Each
£ 181.26 incl. VAT
- Delivery usually within ( 7 ) days
