References
FAG:NJ221-E-XL-M1
Rubix:238A2873
Manufacturer :0192237570000
EAN:4012801379908

Product details : FAG NJ221-E-XL-M1 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing NJ..-E-XL-M1, with cage, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type NJ
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 320000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 338.13 excl. VAT
/ Each
£ 405.76 incl. VAT
- Usually arrives within 14 working days
