NSK SR R RB NU410W

Cylindrical roller bearing NU4

See technical information

References

NSK:NU410W
Rubix:102A9759
Manufacturer :NU410W N
EAN:00029176405365
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter130 mm
Width31 mm
See all Specifications

Product details : NSK SR R RB NU410W


NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
SKF cylindrical roller bearing single row NSK

Technical specifications


Attributes
Logistic Weight2020 g
Inner diameter50 mm
Outer diameter130 mm
Width31 mm
Bearing Clearancecn
Sealingopen
£ 128.26 excl. VAT
/ Each
£ 153.91 incl. VAT
  • Usually arrives within 14 working days