References
Timken:NU219EMAC3
Rubix:104A2633
EAN:0053893752068

Product details : TIMKEN NU219EMAC3 CYLINDRICAL ROLLER BEARING
Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.
Strengths
High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life
Applications
Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 175x175x46 mm |
|---|---|
| Logistic Weight | 3100 g |
| Packaged dimensions (D x W x H) | 175x175x46 mm |
| Package weight | 3130 g |
| Inner diameter | 95 mm |
| Outer diameter | 170 mm |
| Width | 32 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | chromium-carbon bearing steels (type 52100 and equivalent, according to astm a295) for bearing components (according to timken materials table). |
| Cage | brass |
| Reference speed | 4200 rpm |
| Basic static load, radial - C0r | 271000 N |
| Basic dynamic load, radial - Cr | 248000 N |
Show UNSPSC/ECL@SS
£ 331.93 excl. VAT
/ Each
£ 398.32 incl. VAT
- Usually arrives within 14 working days
