NTN NU226EG1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU226EG1C3
See technical informationSee documentsReferences
NTN:NU226EG1C3
Rubix:205A6512
EAN:4547359142808



Documents
Product details : NTN NU226EG1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 6950 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 455000 N |
| Basic dynamic load, radial - Cr | 365000 N |
Show UNSPSC/ECL@SS
£ 488.24 excl. VAT
/ Each
£ 585.89 incl. VAT
- Delivery usually within ( 3 ) days
