NTN NJ2224C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NJ2224C3
See technical informationSee documentsReferences
NTN:NJ2224C3
Rubix:205A5679
EAN:4547359119930



Documents
Product details : NTN NJ2224C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, single direction for axial loads, separable, pressed steel cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 215x215x58 mm |
|---|---|
| Logistic Weight | 8430 g |
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 460000 N |
| Basic dynamic load, radial - Cr | 385000 N |
Show UNSPSC/ECL@SS
£ 481.01 excl. VAT
/ Each
£ 577.21 incl. VAT
- Usually arrives within 14 working days
