INA CYL. NEEDLE BEARING SL04-5020PPX

Cylindrical roller bearing

See technical information
References
INA:SL045020-PP
Rubix:105A1564
Manufacturer :0014775360000
EAN:4047643219785
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter150 mm
Width67 mm
See all Specifications

Product details : INA CYL. NEEDLE BEARING SL04-5020PPX


Cylindrical roller bearings, main dimensions according to DIN 5412-1, fixed bearing, double row, full-rolling, light row, with ring grooves, double-sided, steel sheet reinforced contact Seal (lip seal).

Technical specifications


Attributes
Logistics dimensions (L x W x H)67x150x150 mm
Logistic Weight3714 g
Inner diameter100 mm
Outer diameter150 mm
Width67 mm
Bearing Clearancecn
Sealingtwo rubber seals
Basic static load, radial - C0r550000 N
Basic dynamic load, radial - Cr330000 N
Show UNSPSC/ECL@SS
£ 486.33 excl. VAT
/ Each
£ 583.60 incl. VAT
  • Delivery usually within ( 7 ) days