SNR NUP210EG15J30 CYLINDRICAL ROLLER BEARING
SNR - Cylindrical Roller Bearing - NUP.210.EG15J30
See technical informationReferences
SNR:NUP210EG15J30
Rubix:205A6913
Manufacturer :NUP.210.EG15J30
EAN:3413520662554



Product details : SNR NUP210EG15J30 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, locating, separable, polyamide cage
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 6600 rpm |
| Basic static load, radial - C0r | 74500 N |
| Basic dynamic load, radial - Cr | 67800 N |
Show UNSPSC/ECL@SS
£ 43.38 excl. VAT
/ Each
£ 52.06 incl. VAT
- Usually arrives within 14 working days
