References
INA:RSL185024-A
Rubix:238A3173
Manufacturer :0006255400000
EAN:4047643187473

Product details : INA RSL185024-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing RSL18, full complement roller set, two-row, semi-locating bearing, no outer ring, 3 ribs on inner ring, type RSL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x167,58x167,58 mm |
|---|---|
| Logistic Weight | 4520 g |
| Inner diameter | 120 mm |
| Outer diameter | 167.58 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 1530 rpm |
| Basic static load, radial - C0r | 850000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 656.26 excl. VAT
/ Each
£ 787.51 incl. VAT
- Usually arrives within 14 working days
