References
Timken:NJ2230EMAC3
Rubix:396A0533
EAN:0087796302563

Product details : TIMKEN NJ2230EMAC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 1,232.17 excl. VAT
/ Each
£ 1,478.60 incl. VAT
- Delivery usually within ( 7 ) days
