References
INA:SL014834-A
Rubix:274A8411
Manufacturer :0017343850000
EAN:4054366086532

Product details : INA SL014834-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x215x215 mm |
|---|---|
| Logistic Weight | 4100 g |
| Inner diameter | 170 mm |
| Outer diameter | 215 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1180 rpm |
| Basic static load, radial - C0r | 600000 N |
| Basic dynamic load, radial - Cr | 260000 N |
Show UNSPSC/ECL@SS
£ 717.14 excl. VAT
/ Each
£ 860.57 incl. VAT
- Delivery usually within ( 7 ) days
