References
INA:SL014920-A
Rubix:105A3689
Manufacturer :0001213710000
EAN:4054364122775

Product details : INA SL014920-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearings SL0149, locating bearing, double row, full complement cylindrical roller set, dimension series 49
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x140x140 mm |
|---|---|
| Logistic Weight | 1950 g |
| Inner diameter | 100 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1720 rpm |
| Basic static load, radial - C0r | 370000 N |
| Basic dynamic load, radial - Cr | 191000 N |
Show UNSPSC/ECL@SS
£ 933.44 excl. VAT
/ Each
£ 1,120.13 incl. VAT
- In stock: Next day delivery
