INA SL014838-A CYLINDRICAL ROLLER BEARINGS LOCATING BEARING DOUBLE ROW
Cylindrical roller bearing
See technical informationReferences
INA:SL014838-A
Rubix:238A3617
Manufacturer :0001648280000
EAN:4047643175425

Product details : INA SL014838-A CYLINDRICAL ROLLER BEARINGS LOCATING BEARING DOUBLE ROW
Cylindrical roller bearings, locating bearing, double row, full complement cylindrical roller set, dimension series 48
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x240x240 mm |
|---|---|
| Logistic Weight | 5206 g |
| Inner diameter | 190 mm |
| Outer diameter | 240 mm |
| Width | 50 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 1030 rpm |
| Basic static load, radial - C0r | 730000 N |
| Basic dynamic load, radial - Cr | 310000 N |
Show UNSPSC/ECL@SS
£ 1,100.30 excl. VAT
/ Each
£ 1,320.36 incl. VAT
- Delivery usually within ( 7 ) days
