FAG NU212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing

References
fag:NU212-E-XL-M1-C3>A
rubix:263A4326
manufacturer :0933298900030
ean:4054371157814
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG NU212-E-XL-M1-C3A CYLINDRICAL ROLLER BEARING


Cylindrical roller bearing NU..-E-XL-M1, with cage, single row, non-locating bearing, 2 outer ring edges, 0 inner ring edges (plain), type NU

Technical specifications


Attributes
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing ClearanceC3
SealingOpen
SeriesNU21
Show UNSPSC/ECL@SS
£ 92.00 excl. VAT
/ Each
£ 110.40 incl. VAT
  • Usually arrives within 14 working days