TIMKEN NU2224EMAC3 CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NU2224EMAC3
Rubix:104A4392
EAN:0053893752129
Cylindrical Roller Bearing -  NU2224EMAC3
Technical specifications
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
See all Specifications

Product details : TIMKEN NU2224EMAC3 CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)235x228x65 mm
Logistic Weight9400 g
Packaged dimensions (D x W x H)235x228x65 mm
Package weight9430 g
Inner diameter120 mm
Outer diameter215 mm
Width58 mm
Bearing Clearancec3
Sealingopen
Materiallow-alloy carbon-chromium bearing steel (type 52100 and equivalent), to astm a295.
Cagebrass
Reference speed2700 rpm
Basic static load, radial - C0r630000 N
Basic dynamic load, radial - Cr514000 N
Show UNSPSC/ECL@SS
£ 739.03 excl. VAT
/ Each
£ 886.84 incl. VAT
  • Usually arrives within 14 working days