SNR - Cylindrical Roller Bearing - NU.2304.E.G15
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 21 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU2300 |
Reference speed | 9800 rpm |
Limit speed | 17000 rpm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 42900 N |
Usually arrives within 14 working days