References
RHP:LRJ6M
Rubix:158A9588
Manufacturer :LRJ6M R
EAN:00747023007844
Documents
Product details : RHP CYLIND ROLLR BEARING LRJ6EM
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 9620 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 450000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 1,266.05 excl. VAT
/ Each
£ 1,519.26 incl. VAT
- Usually arrives within 14 working days

