SNR - Cylindrical Roller Bearing - NU.211.EG15J40
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 21 mm |
Bearing Clearance | C4 |
Sealing | Open |
Series | NU200 |
Reference speed | 5800 rpm |
Limit speed | 8300 rpm |
Basic static load, radial - C0r | 94200 N |
Basic dynamic load, radial - Cr | 83100 N |
Usually arrives within 14 working days