TIMKEN NJ2320EMA CYLINDRICAL ROLLER BEARING

Cylindrical Roller Bearings

See technical information
References
Timken:NJ2320EMA
Rubix:102A9300
EAN:0053893751764
Cylindrical Roller Bearing -  NJ2320EMA
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : TIMKEN NJ2320EMA CYLINDRICAL ROLLER BEARING


Cylindrical bearings provide the highest possible radial load capacity compared to other roller bearing types.

Strengths

High radial load capacity; Engineered roller and race profiles result in increased load rating; Enhanced surface texture, reducing friction resulting in lower operating temperatures and longer bearing life

Applications

Wind energy, metals, construction, mining, pumps, hoists, gear drives and other industrial equipment

Technical specifications


Attributes
Logistics dimensions (L x W x H)267x254x114 mm
Logistic Weight13700 g
Packaged dimensions (D x W x H)267x254x114 mm
Package weight13650 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing Clearancecn
Materialhigh-grade alloy steel (clean steel with high alloy content) used for bearings
Cagebrass
Reference speed2800 rpm
Basic static load, radial - C0r737000 N
Basic dynamic load, radial - Cr658000 N
Show UNSPSC/ECL@SS
£ 979.28 excl. VAT
/ Each
£ 1,175.14 incl. VAT
  • Delivery usually within ( 7 ) days