Cylindrical roller bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Bearing Clearance | C1 |
Series | N10..-D-TVP-SP-XL |
Cage | Polyamide |
Limit speed | 14800 rpm |
Basic static load, radial - C0r | 48500 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days