References
RHP:MMRJ2JC3
Rubix:158A1784
Manufacturer :MMRJ2JC3 R
EAN:00747023010202

Documents
Product details : RHP CYLIND ROLLR BEARING MMRJ2JC3
Applications
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Technical specifications
Attributes
| Logistic Weight | 1300 g |
|---|---|
| Bearing Clearance | c3 |
| Basic static load, radial - C0r | 94500 N |
| Basic dynamic load, radial - Cr | 98500 N |
Show UNSPSC/ECL@SS
£ 213.30 excl. VAT
/ Each
£ 255.96 incl. VAT
- Usually arrives within 14 working days
