References
INA:SL024936-A
Rubix:274A8419
Manufacturer :0001241410000
EAN:4012802203257

Product details : INA SL024936-A CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL02..-A, full complement roller set, two-row, non-locating bearing, 0 ribs on outer ring (smooth), 3 ribs on inner ring, type SL02
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69x250x250 mm |
|---|---|
| Logistic Weight | 10500 g |
| Inner diameter | 180 mm |
| Outer diameter | 250 mm |
| Width | 69 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Reference speed | 920 rpm |
| Basic static load, radial - C0r | 1200000 N |
| Basic dynamic load, radial - Cr | 570000 N |
Show UNSPSC/ECL@SS
£ 984.60 excl. VAT
/ Each
£ 1,181.52 incl. VAT
- Delivery usually within ( 7 ) days
