SKF NU211ECM/C3 CYLINDRICAL ROLLER BEARING


Cylindrical Roller Bearing

References
skf:NU 211 ECM/C3
rubix:244A5751
ean:7316576623653
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : SKF NU211ECM/C3 CYLINDRICAL ROLLER BEARING


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Bearing Clearancec3
Sealingopen
Seriesnu2
Show UNSPSC/ECL@SS
£ 175.79 excl. VAT
/ Each
£ 210.95 incl. VAT
  • Usually arrives within 14 working days