SKF CYLINDRICAL ROLLER BEARING NU 210 ECM

Cylindrical Roller Bearing

See technical information

References

SKF:NU 210 ECM
Rubix:103A2514
Manufacturer :15193
EAN:7316576624100
brand logo

Technical specifications

Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : SKF CYLINDRICAL ROLLER BEARING NU 210 ECM


SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)

Strengths

- High radial load carrying capacity
- Low friction
- Long service life
- Accommodate axial displacement in both directions
- Separable design

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x90x90 mm
Logistic Weight556 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Bearing Clearancecn
Sealingopen
Materialbearing steel
Reference speed8500 rpm
Basic static load, radial - C0r69500 N
Basic dynamic load, radial - Cr73500 N
£ 237.02 excl. VAT
/ Each
£ 284.42 incl. VAT
  • Usually arrives within 14 working days