FAG NUP2314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192540590000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP2314-E-XL-TVP2
Rubix:229A1799
Manufacturer :0192540590000
EAN:4012801389655

Product details : FAG NUP2314-E-XL-TVP2 CYLINDRICAL ROLLER BEARING 192540590000
Cylindrical roller bearing NUP..-E-XL-TVP2, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 4180 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | polyamide |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 325000 N |
Show UNSPSC/ECL@SS
£ 211.96 excl. VAT
/ Each
£ 254.35 incl. VAT
- Delivery usually within ( 7 ) days
