References
RHP:LRJ4.3/4M
Rubix:152A7967
Manufacturer :LRJ4.3/4M R
EAN:00747023007707
Documents
Product details : RHP CYLIND ROLLR BEARING LRJ4.3/4M
Cylindrical roller bearing RHP
Technical specifications
Attributes
| Logistic Weight | 4810 g |
|---|---|
| Material | machined brass (cage) |
| Cage | brass |
| Basic static load, radial - C0r | 331000 N |
| Basic dynamic load, radial - Cr | 264000 N |
Show UNSPSC/ECL@SS
£ 1,013.53 excl. VAT
/ Each
£ 1,216.24 incl. VAT
- Usually arrives within 14 working days

