NTN NU313EAT2XC3 CYLINDRICAL ROLLER BEARING
Single-row cylindrical roller bearing, non-locating, separable, polyamide cage
See technical informationReferences
NTN:NU313EAT2XC3
Rubix:394A6910
EAN:4550253010937



Product details : NTN NU313EAT2XC3 CYLINDRICAL ROLLER BEARING
Within the family of cylindrical roller bearings, the single-row cylindrical roller bearing supports high radial loads. The standard ISO ranges (NU, N, NJ, NF, NUP, NH, RNU, HJ) are offered with different cage types, bore options, and shouldered rings.
Strengths
Core range available under the ULTAGETM label :
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation, allowing an allowable speed up to 20% higher.
- Dynamic basic load rating (Cr) is increased by up to 7%
- Optimal stress distribution and supports misalignments up to 4x higher.
- High-quality steel.
- Up to 20% increase in service life.
- The bearings support more severe applications
- Less heat generation in operation, allowing an allowable speed up to 20% higher.
Applications
-Mechanical transmissions
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
-Hydraulic pumps and motors
-Electric motors
-Pumps and compressors
-Vibrating machines
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 33 mm |
| Bearing Clearance | c3 |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 88.88 excl. VAT
/ Each
£ 106.66 incl. VAT
- Delivery usually within ( 3 ) days
