Cylindrical roller bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 280 mm |
Width | 58 mm |
Logistic Weight | 16200 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 280 mm |
Width | 58 mm |
Bearing Clearance | cn |
Sealing | open |
Series | nu..-e-xl-tvp2 |
Cage | polyamide |
Reference speed | 2430 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 670000 N |
Basic dynamic load, radial - Cr | 680000 N |
Usually arrives within 14 working days