FAG NUP232-E-XL-M1 CYLINDRICAL ROLLER BEARING 190051480000
Cylindrical roller bearing
See technical informationReferences
FAG:NUP232-E-XL-M1
Rubix:229A1802
Manufacturer :0190051480000
EAN:4012801389815

Product details : FAG NUP232-E-XL-M1 CYLINDRICAL ROLLER BEARING 190051480000
Cylindrical roller bearing NUP..-E-XL-M1, with cage, single row, locating bearing, 2 ribs on outer ring, 1 rib on inner ring, rib washer internal, type NUP
Technical specifications
Attributes
| Logistic Weight | 15200 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | brass |
| Reference speed | 2160 rpm |
| Basic static load, radial - C0r | 670000 N |
| Basic dynamic load, radial - Cr | 590000 N |
Show UNSPSC/ECL@SS
£ 1,011.48 excl. VAT
/ Each
£ 1,213.78 incl. VAT
- Delivery usually within ( 7 ) days
