References
INA:SL045008
Rubix:274A8431
Manufacturer :0017224920000
EAN:4012802135152

Product details : INA SL045008 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL04, full complement roller set, two-row, locating bearing, central rib on outer ring, 3 ribs on inner ring, type SL04
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x68x68 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 80000 N |
Show UNSPSC/ECL@SS
£ 90.69 excl. VAT
/ Each
£ 108.83 incl. VAT
- Delivery usually within ( 7 ) days
