NTN N226G1 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - N226G1
See technical informationSee documentsReferences
NTN:N226G1
Rubix:205A5174
EAN:4547359150872



Documents
Product details : NTN N226G1 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 230x230x40 mm |
|---|---|
| Logistic Weight | 7475 g |
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 340000 N |
| Basic dynamic load, radial - Cr | 270000 N |
Show UNSPSC/ECL@SS
£ 603.52 excl. VAT
/ Each
£ 724.22 incl. VAT
- Usually arrives within 14 working days
