References
NTN:MR303920
Rubix:394A8114
EAN:4547359103670




Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 61.912 mm |
| Width | 31.75 mm |
Product details : NTN MR303920 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 61.912 mm |
| Width | 31.75 mm |
| Bearing Clearance | cn |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 28.16 excl. VAT
/ Each
£ 33.79 incl. VAT
- Delivery usually within ( 3 ) days