References
SKF:NCF 2926 CV
Rubix:103A8454
Manufacturer :212143
EAN:7316572319970

Product details : SKF CYLIND ROLLR BEARING NCF 2926 CV
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:
- the number of roller rows (one, two or four)
- the type of cage (with, without or special designs)
- Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds.
- Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds.
- SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage.
- the configuration of the inner and outer ring flanges (position and number of guide flanges)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x180x180 mm |
|---|---|
| Logistic Weight | 2270 g |
| Inner diameter | 130 mm |
| Outer diameter | 180 mm |
| Width | 30 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 1600 rpm |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 205000 N |
Show UNSPSC/ECL@SS
£ 355.72 excl. VAT
/ Each
£ 426.86 incl. VAT
- Delivery usually within ( 3 ) days
