INA SL192320-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING 0572429840030
Cylindrical roller bearing
See technical informationReferences
INA:SL192320-TB-XL-BR-C3
Rubix:229A4561
Manufacturer :0572429840030
EAN:4047643139922

Product details : INA SL192320-TB-XL-BR-C3 CYLINDRICAL ROLLER BEARING 0572429840030
Cylindrical roller bearing SL1923, full comply, roller set self-retaining, single row, semi-locating bearing, 2 ribs on outer ring, 1 rib on inner ring, type SL19
Technical specifications
Attributes
| Logistic Weight | 12740 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 215 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 1,194.10 excl. VAT
/ Each
£ 1,432.92 incl. VAT
- In stock: Next day delivery
