NTN NU312ET2X CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU312ET2X
See technical informationSee documentsReferences
NTN:NU312ET2X
Rubix:205A6711
EAN:4547359656688



Documents
Product details : NTN NU312ET2X CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x31 mm |
|---|---|
| Logistic Weight | 1835 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | polyamide |
| Basic static load, radial - C0r | 157000 N |
| Basic dynamic load, radial - Cr | 150000 N |
Show UNSPSC/ECL@SS
£ 80.81 excl. VAT
/ Each
£ 96.97 incl. VAT
- Usually arrives within 14 working days
