Cylindrical roller bearing
Inner diameter | 400 mm |
---|---|
Outer diameter | 500 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 46x500x500 mm |
---|---|
Logistic Weight | 19000 g |
Inner diameter | 400 mm |
Outer diameter | 500 mm |
Width | 46 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | SL1818..-E |
Reference speed | 470 rpm |
Limit speed | 680 rpm |
Basic static load, radial - C0r | 1340000 N |
Basic dynamic load, radial - Cr | 660000 N |
Usually arrives within 14 working days