NTN NU415 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU415
See technical informationSee documentsReferences
NTN:NU415
Rubix:205A6847
EAN:4547359148763



Documents
Product details : NTN NU415 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x45 mm |
|---|---|
| Logistic Weight | 6355 g |
| Inner diameter | 75 mm |
| Outer diameter | 190 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 274000 N |
| Basic dynamic load, radial - Cr | 291000 N |
Show UNSPSC/ECL@SS
£ 429.84 excl. VAT
/ Each
£ 515.81 incl. VAT
- Usually arrives within 14 working days
