References
INA:SL182922-B-XL-C3
Rubix:238A1252
Manufacturer :0508921930030
EAN:4012802469622

Product details : INA SL182922-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x150x150 mm |
|---|---|
| Logistic Weight | 1190 g |
| Inner diameter | 110 mm |
| Outer diameter | 150 mm |
| Width | 24 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1710 rpm |
| Basic static load, radial - C0r | 213000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 254.73 excl. VAT
/ Each
£ 305.68 incl. VAT
- Delivery usually within ( 7 ) days
