NTN NU210 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU210
See technical informationSee documentsReferences
NTN:NU210
Rubix:205A6286
EAN:4547359000450



Documents
Product details : NTN NU210 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x20 mm |
|---|---|
| Logistic Weight | 505 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 20 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 51000 N |
| Basic dynamic load, radial - Cr | 53500 N |
Show UNSPSC/ECL@SS
£ 37.85 excl. VAT
/ Each
£ 45.42 incl. VAT
- Usually arrives within 14 working days
