NTN NU2312C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2312C3
See technical informationSee documentsReferences
NTN:NU2312C3
Rubix:205A6571
EAN:4547359143737



Documents
Product details : NTN NU2312C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x46 mm |
|---|---|
| Logistic Weight | 2705 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 188000 N |
| Basic dynamic load, radial - Cr | 187000 N |
Show UNSPSC/ECL@SS
£ 128.36 excl. VAT
/ Each
£ 154.03 incl. VAT
- Usually arrives within 14 working days
