References
INA:SL182938-B-XL-C3
Rubix:238A1106
Manufacturer :0508983960030
EAN:4054366704849

Product details : INA SL182938-B-XL-C3 CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL18, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42x260x260 mm |
|---|---|
| Logistic Weight | 6306 g |
| Inner diameter | 190 mm |
| Outer diameter | 260 mm |
| Width | 42 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Reference speed | 1030 rpm |
| Basic static load, radial - C0r | 770000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 790.87 excl. VAT
/ Each
£ 949.04 incl. VAT
- Delivery usually within ( 7 ) days
