NTN NU321G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU321G1C3
See technical informationSee documentsReferences
NTN:NU321G1C3
Rubix:205A6785
EAN:4547359147728



Documents
Product details : NTN NU321G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x49 mm |
|---|---|
| Logistic Weight | 9530 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 49 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 320000 N |
Show UNSPSC/ECL@SS
£ 484.57 excl. VAT
/ Each
£ 581.48 incl. VAT
- Usually arrives within 14 working days
