INA SL182964-B-C3 CYLINDRICAL ROLLER BEARING EACH
Cylindrical roller bearing
See technical informationReferences
INA:SL182964-B-C3
Rubix:236A8511
Manufacturer :0005090780030
EAN:4012802456714

Product details : INA SL182964-B-C3 CYLINDRICAL ROLLER BEARING EACH
Cylindrical roller bearing SL18..-B, full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x440x440 mm |
|---|---|
| Logistic Weight | 32320 g |
| Inner diameter | 320 mm |
| Outer diameter | 440 mm |
| Width | 72 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Reference speed | 495 rpm |
| Basic static load, radial - C0r | 2340000 N |
| Basic dynamic load, radial - Cr | 1210000 N |
Show UNSPSC/ECL@SS
£ 2,722.17 excl. VAT
/ Each
£ 3,266.60 incl. VAT
- Usually arrives within 14 working days
