NTN NUP209ET2XU CYLINDRICAL ROLLER BEARING

NTN - Cylindrical Roller Bearing - NUP209ET2XU

See technical informationSee documents
References
NTN:NUP209ET2XU
Rubix:205A6908
EAN:4547359704983
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
See all Specifications
Documents

Product details : NTN NUP209ET2XU CYLINDRICAL ROLLER BEARING


Single row cylindrical roller bearing, locating, separable, polyamide cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)85x85x19 mm
Logistic Weight460 g
Inner diameter45 mm
Outer diameter85 mm
Width19 mm
Bearing Clearancecn
Sealingopen
Materialsteel
Cagepolyamide
Basic static load, radial - C0r66500 N
Basic dynamic load, radial - Cr63000 N
Show UNSPSC/ECL@SS
£ 37.45 excl. VAT
/ Each
£ 44.94 incl. VAT
  • Usually arrives within 14 working days