References
RHP:MMRJ1.1/8J
Rubix:158A9511
Manufacturer :MMRJ1.1/8J R
EAN:00747023091027
Documents
Product details : RHP CYLIND ROLLR BEARING MMRJ1.1/8J
Applications
Traction Motors (NH and NU);Electric Motors, medium to large size;Pumps and Compressors (Centrifugal Pump, Deepwell Pump,Slurry Pump, Screw Compressor);Plastic Forming Equipment;Blowers and Fans;Gears and Drives;Coal Pulverizers (NN);Construction Equipment;Heavy Equipment;Machine Tool Spindle;Calender Rolls of Paper Making Machines;Transmissions;Printing Presses;Mold Oscillator Tables;Continuous Casters, Float End;Turbines;Crushers;Journal Boxes;Speed Reducers;Table Rollers for Steel Mills;Oil Field Equipment (Pump Jack)
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Basic static load, radial - C0r | 41900 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 111.79 excl. VAT
/ Each
£ 134.15 incl. VAT
- Usually arrives within 14 working days

