References
INA:SL183060-TB
Rubix:274A8551
Manufacturer :0572439300000
EAN:4047643141192

Product details : INA SL183060-TB CYLINDRICAL ROLLER BEARING
Cylindrical roller bearing SL1830. . -TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Cylindrical roller bearing SL1830..-TB ,full complement roller set, single row, semi-locating bearing, 1 rib on outer ring, 2 ribs on inner ring, type SL18
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 118x460x460 mm |
|---|---|
| Logistic Weight | 66600 g |
| Inner diameter | 300 mm |
| Outer diameter | 460 mm |
| Width | 118 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Material | steel |
| Reference speed | 500 rpm |
| Basic static load, radial - C0r | 3300000 N |
| Basic dynamic load, radial - Cr | 2020000 N |
Show UNSPSC/ECL@SS
£ 5,906.82 excl. VAT
/ Each
£ 7,088.18 incl. VAT
- Usually arrives within 14 working days
