Cylindrical Roller Bearing NJ… Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x80x80 mm |
---|---|
Logistic Weight | 384 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 18 mm |
Bearing Clearance | C3 |
Sealing | Open |
Series | NJ2 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 62000 N |
Usually arrives within 14 working days