References
FAG:N1014-D-TVP-SP-XL
Rubix:274A7889
Manufacturer :0929634120000
EAN:4054371090500

Product details : FAG N1014-D-TVP-SP-XL CYLINDRICAL ROLLER BEARING
Super precision cylindrical roller bearings N10..-D-TVP-SP-XL, non-locating bearing, separable, with cage
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 20 mm |
| Bearing Clearance | c1 |
| Cage | polyamide |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 66000 N |
Show UNSPSC/ECL@SS
£ 261.00 excl. VAT
/ Each
£ 313.20 incl. VAT
- Usually arrives within 14 working days
